Beli M4 Spring Washer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. THE Spring Washer SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Spring Washer SS304
    Deskripsi:
    Plat Spring dari THE ini memiliki ragam ukuran M4-M36 dan biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • Material: SS 304
  2. Yoshinobu Spring Washer White
    Mulai

    Rp119.900

    Yoshinobu Spring Washer White
    Deskripsi:
    Ring per dari THE ini memiliki variasi ukuran M3 - M24 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinan
    atribut:
    • Color: White
    • Material: Steel
    • Treatment: Galvanized White
  3. Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per)
    39%
    Mulai

    Rp47.900

    Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per)
    atribut:
    • Material: Spring Steel 430-530 HV, Zinc Plated Blue
  4. TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with Washer
    30%
    Mulai

    Rp58.900

    TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with Washer
    Deskripsi:
    It saves you the trouble of setting washers and spring washers.
    atribut:
    • Include: washer and spring washer (P-3 type)
    • Material: Stainless steel (equivalent to SUS304 material)
    • Package: Bolt pack (blister)
    • Strength Class: Equivalent to A2-70
  5. TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)
    Mulai

    Rp109.900

    TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)
    Deskripsi:
    -Saves you the trouble of setting washers and spring washers.
  6. TRUSCO Upset Hexagon Socket Screw, Washer Cormic, Trivalent White
    Mulai

    Rp109.900

    TRUSCO Upset Hexagon Socket Screw, Washer Cormic, Trivalent White
    atribut:
    • Specification: Round washer, spring (P-3)
    • Dimensions (Designation d x Length L)(mm): M8x20
    • Strength Classification: The (yield strength / tensile strength minimum) 4.8
  7. Yoshinobu Plate Washer
    33%
    Mulai

    Rp119.900

    Yoshinobu Plate Washer
    atribut:
    • Color: Black
    • Material: Steel
    • Surface Treatment: Black steel
  8. THE Washer Plate SS304
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.900

    THE Washer Plate SS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SS 304
  9. SMT Washer Plat SUS304
    48%
    Mulai

    Rp15.900

    SMT Washer Plat SUS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SUS 304
    • Type: Slotted
  10. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    21%
    Mulai

    Rp149.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
  11. monotaro Flat Washer
    29%
    Mulai

    Rp47.900

    monotaro Flat Washer
    Deskripsi:
    Ring Plat dari Monotaro Jepang ini biasa digunakan oleh industri manufaktur, semua industri otomotif, dll
    atribut:
    • The thickness T (mm): 6
    • Material: S45C
    • Fit bolts (metric thread): M20
    • Surface Treatment: Homo processing
    • Inside diameter d ( phi mm): 21
    • The outer diameter D ( phi mm): 50
    • Hardness HRC: 45-50
    • Heat treatment: Homo processing
  12. THE Spring Washer SS316
    Mulai

    Rp81.900

    THE Spring Washer SS316
    Deskripsi:
    Ring per dari THE ini memiliki variasi ukuran M6 - M12 yang biasa digunakan di semua perusahaan manufaktur yang ada proses permesinan
    atribut:
    • Material: SS 316
  13. Bossard Spring Washer DIN 127B Zinc Plated (Ring Per)
    Mulai

    Rp47.900

    Bossard Spring Washer DIN 127B Zinc Plated (Ring Per)
    atribut:
    • Material: Spring Steel, Mechanical Zinc Plated Blue
  14. TRUSCO Pan Head Screw with Washer Cormic
    Mulai

    Rp89.900

    TRUSCO Pan Head Screw with Washer Cormic
    Deskripsi:
    It is a trivalent chromate product with minimal environmental impact.
    atribut:
    • Compatible screwdriver: Phillips No.2
    • Dimension L (mm): 12
    • Dimensions d (mm): M4
    • Material: Low carbon steel (SWCH)
    • Package: Bolt-on pack (blister)
    • Screw Pitch (mm): 0.7
    • Strength Class: 4.8
    • Treatment: zinc plating finish
  15. PISCO SUS316 Tightening Fittings Disc Spring Type Disc Spring Washer
    Mulai

    Rp39.900

    PISCO SUS316 Tightening Fittings Disc Spring Type Disc Spring Washer
    atribut:
    • Shape: Disc spring type disc spring washer
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on the tube usage range.(without freezing)
    • Maximum Working Pressure: It follows themAximum working pressure of the tube.
    • Fluid: Air, water, others
    • Seals With/Without: No seal tape
    • Vacuum Pressure: -100kPa
  16. Yoshinobu Spring Washer Black (JPN)
    Mulai

    Rp62.900

    Yoshinobu Spring Washer Black (JPN)
    atribut:
    • Material: Steel
  17. monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steel
    27%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp12.900

    monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steel
    atribut:
    • Material: Baja
    • Surface Treatment: Black Steel
  18. THE Washer Plate SS316
    38%
    Mulai

    Rp84.900

    THE Washer Plate SS316
    atribut:
    • Material: SS 316
  19. HALDER Spherical Washers
    Mulai

    Rp26.900

    HALDER Spherical Washers
    atribut:
    • Material: Hardened steel (carburized and hardened), Finishing: Phosphate coating treatment
    • D1 (mm): 6.4
    • Compatible Bolt: M6
    • Coefficient of Friction: 0.14
    • d3 (mm): 12
    • H2 (mm): 2.3
    • h4 (Height when Combined) (mm): Conical sheet D type: 4.2/Conical sheet G type: 5.4
    • Applicable Bolt Nominal Diameter: 6
    • Withstand Load (static load) (kN): max. 9
    • Screw Tightening Torque (N m): max. 10
Daftar Harga M4 Spring Washer Terbaru October 2026
THE Spring Washer SS304Rp8.900
Yoshinobu Spring Washer WhiteRp119.900
Bossard Spring Washer DIN 7980 Zinc Plated (Ring Per)Rp47.900
TRUSCO Stainless Steel Hexagon Socket Head Cap Bolt with WasherRp58.900
TRUSCO Hexagonal Socket Screw Upset with Washer (Baut Hex Plus Ring)Rp109.900
TRUSCO Upset Hexagon Socket Screw, Washer Cormic, Trivalent WhiteRp109.900
Yoshinobu Plate WasherRp119.900
THE Washer Plate SS304Rp8.900
SMT Washer Plat SUS304Rp15.900
TRUSCO Round Type Rubber Vibration Isolator, One Side Washer TypeRp149.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)